Skip Content
JACKET QUILTED SAFETY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET QUILTED SAFETY

WORK KING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS43211MED-BLK
  • Mfr. Model # S43211MED-BLK
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Jacket
  • Colour Black
  • Length 28
  • Material 100% polyester
  • Size Medium
  • Standards CSA-Z96-09 Class 1, Level 2
  • Closure Type Zipper
  • Lining Material 100% quilted polyester
  • Fits Chest Size 38" to 40"
  • Insulated Yes
  • Fabric Weight 230T
  • Gender Men's
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list