JACKET QUILTED POLY W/HOOD BRWN 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET QUILTED POLY W/HOOD BRWN 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJQ5BR2XL
  • Mfr. Model # WJQ5BR2XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2311
  • Shipping Weight 3.4 lbs

Product Details

Zipper front. Corduroy collar. Recessed knit. Storm cuffs on inner sleeves. 4 outside patch pockets and 1 inside safety pocket. Brown. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Size 2X-Large
  • Item Work Jacket
  • Colour Desert Sand Brown
  • Material Cotton Duck
  • Closure Type Zipper
  • Fabric Weight 11 oz.
  • Insulated Yes
  • Gender Men's
  • Number of Outside Pockets 4
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list