Skip Content
JACKET QUILTED NAVY 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET QUILTED NAVY 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJQ5NY2X
  • Mfr. Model # WJQ5NY2X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2311
  • Shipping Weight 3.09 lbs

Product Details

Zipper front. Corduroy collar. Recessed knit. Storm cuffs on inner sleeves. 4 outside patch pockets and 1 inside safety pocket. Navy Blue. Available in sizes X-Small to 6X-Large

Technical Specs

  • Item Work Jacket
  • Colour Navy Blue
  • Material Cotton Duck
  • Size 2X-Large
  • Closure Type Zipper
  • Fabric Weight 11 oz.
  • Insulated Yes
  • Number of Inside Pockets 1
  • Gender Men's
  • Number of Outside Pockets 4

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list