JACKET QUILTED HOODED BLUE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET QUILTED HOODED BLUE 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJP1B3X
  • Mfr. Model # WJP1B3X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2314
  • Shipping Weight 2.7 lbs

Product Details

Polar Jacket. Thermally lined 13 mm of pile. Durable outer shell with reflective stripes. Royal blue. Available in sizes X-Small to 6X-Large

Technical Specs

  • Item Polar Jacket
  • Material Polyester Oxford
  • Size 3X-Large
  • Colour Royal Blue
  • Closure Type Zipper w/ Snaps
  • Insulated Yes
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list