Skip Content
JACKET QUILTED HI VIS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET QUILTED HI VIS

RICHLU MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RICS43231-5XL-FLOR
  • Mfr. Model # S43231-5XL-FLOR
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Size 5X-Large
  • Colour Fluorescent Orange
  • Item High Visibility Jacket
  • Length 31"
  • Material 100% Polyester
  • Standards ANSI 107-2010 Compliant Class 2, Level 2, CSA
  • Closure Type Zipper
  • Fits Chest Size 58" - 60"
  • Fabric Weight 230T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list