Skip Content
JACKET PVC 360DEG VENT/STORM FRONT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET PVC 360DEG VENT/STORM FRONT

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGHV910SML-YW
  • Mfr. Model # HV910SML-YW
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2302
  • Shipping Weight 2.5 lbs

Product Details

Canadian made rainwear, 3000 series features 8 oz./square yard PVC on nylon with double-locked, electronically sealed seams. Rainwear is non-conductive, sparkproof and has rustproof hardware. Small, 30 inch jacket.

Technical Specs

  • Size Small
  • Colour Yellow
  • Material PVC on Nylon
  • Resists Non-Conductive, Sparkproof, Rustproof
  • Seam Style Electronically Sealed
  • Item Rain Jacket
  • Fabric Weight 8 oz.
  • Jacket Length 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list