Skip Content
JACKET PRO-SERIES 2X-LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET PRO-SERIES 2X-LGE

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR11604
  • Mfr. Model # 11604
  • UNSPSC # 11161704
  • CATALOGUE PAGE # 847
  • Shipping Weight 1.65 lbs

Product Details

Pro-Series WeldLite(TM) jackets. Black, 9 oz. flame retardant cotton jacket combines style, comfort, and protection for light-duty welding applications. Maintains flame resistance for as many as 25 commercial washings, has relaxed full cut fit and stand-up mandarin collar. Length 30 inches.

Technical Specs

  • Colour Black
  • Item Welding Jacket
  • Length 30"
  • Size 2X-Large
  • Standards ASTM D6413-10
  • Material Cotton
  • Closure Type Snap
  • Pockets 3
  • Fits Chest Size 50" - 52"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list