Skip Content
JACKET POTSDAM 3-IN-1 WITH STRIPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET POTSDAM 3-IN-1 WITH STRIPING

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH71274-369M
  • Mfr. Model # 71274-369M
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2368
  • Shipping Weight 4.9 lbs

Product Details

F714/F814 Potsdam 3-in-1 Jacket and Bib Pant. CSA Z96-09 Class 2, Level 2. CSA Z96-09 Class 3, Level 2 when worn as a set. 100% polyester lime 200 g/m2, 100% nylon 160 g/m2 (lining). Waterproof, breathable. 3M(TM) Scotchlite(TM) 2 inch silver reflective striping.

Technical Specs

  • Size Medium
  • Item Potsdam 3 in 1 Jacket
  • Colour Yellow/Charcoa
  • Material 100% Polyester
  • Closure Type Two-Way Zipper, Velcro
  • Standards EN ISO 20471 3, EN 343 3
  • Lining Material 100% Nylon
  • Insulated Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list