!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S SAFETYFLEX RAIN JACKET, GRN, 3XL, POLYESTER/PVC, RESISTS: ACID/CHEMICALS/MILDEW

MEN'S SAFETYFLEX RAIN JACKET, GRN, 3XL, POLYESTER/PVC, RESISTS: ACID/CHEMICALS/MILDEW

TINGLEY

MEN'S SAFETYFLEX RAIN JACKET, GRN, 3XL, POLYESTER/PVC, RESISTS: ACID/CHEMICALS/MILDEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S SAFETYFLEX RAIN JACKET, GRN, 3XL, POLYESTER/PVC, RESISTS: ACID/CHEMICALS/MILDEW

MEN'S SAFETYFLEX RAIN JACKET, GRN, 3XL, POLYESTER/PVC, RESISTS: ACID/CHEMICALS/MILDEW

TINGLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $54.22 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # TNGJ41008-3XL
  • Mfr. Model # J41008-3X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 1398
  • Shipping Weight 2.5 lbs

Product Details

This men's safety flex green rain jacket is size XXX-large and is made out of polyester and PVC. It meets the standards for ASTM D6413. It includes tapered raglan sleeve, storm fly, hidden snap closure, inner storm flap and features tapered raglan sleeve construction with a 90 Degrees sleeve-to-body angle, storm fly front with hidden snap closure, inner storm flap, and an extended throat.

Technical Specs

  • Item Rain Jacket
  • Style Jacket
  • Number of Inside Pockets 0
  • Colour Green
  • Gender Men's
  • High-Visibility No
  • Back Stripe Pattern None
  • Hood Style None
  • Length Type Hip
  • Includes Lining Yes
  • Lining Material Polyester
  • Standards ASTM D6413
  • Thickness 0.4 mm
  • Collar Style Extended Throat Guard
  • Includes Tapered raglan sleeve, Storm fly, Hidden snap closure, Inner storm flap
  • Seam Style Heat Sealed
  • Sleeve Length 36 in
  • Garment Type Jacket
  • Size 3XL
  • Number of Outside Pockets 0
  • Front Closure Type Snap
  • Material Polyester, PVC
  • Insulated for Cold Conditions No
  • Includes Hood No
  • Length 32 in
  • Includes Removable Liner No
  • Maximum Chest Size 66 in
  • Features Tapered Raglan Sleeve Construction with A 90 Degree Sleeve-To-Body Angle, Storm Fly Front with Hidden Snap Closure, Inner Storm Flap, Extended Throat Guard with 'Hook and Loop' Closure Tabs
  • Cuff Style Open
  • Coating Material PVC
  • Fabric Weight 13 oz/sq yd
  • Resists Acids, Caustics, Chemicals, Mildew
  • Series Safetyflex
  • Wind-Resistant Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list