Skip Content
JACKET OUTER LAYER THRML WGHT LRG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET OUTER LAYER THRML WGHT LRG

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6465LGE
  • Mfr. Model # 6465LGE
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Outer layer jacket - core performance work wear(R). Rugged 500D nylon outer shell. Water repellant coating. Armortex(TM) reinforcement zones in heavy wear areas. Storm flap front. YKK zippers. Drawstring waist and adjustable cuffs. Black/gray.

Technical Specs

  • Size Large
  • Colour Black
  • Length 29"
  • Item Jacket
  • Material Nylon/Fleece
  • Closure Type Zipper
  • Lining Material Fleece
  • Gender Men's
  • Fits Chest Size 41" - 44"
  • Number of Outside Pockets 3
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list