Skip Content
JACKET OUTER LAYER THRML WGHT 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET OUTER LAYER THRML WGHT 3XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6465XXXL
  • Mfr. Model # 6465XXXL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.84 lbs

Technical Specs

  • Colour Black
  • Material Nylon/Fleece
  • Length 31"
  • Item Jacket
  • Closure Type Zipper
  • Size 3XL
  • Lining Material Fleece
  • Number of Inside Pockets 1
  • Fits Chest Size 50" - 53"
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list