Skip Content
JACKET OUTER LAYER THRML WGHT 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET OUTER LAYER THRML WGHT 2XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO6465XXL
  • Mfr. Model # 6465XXL
  • UNSPSC # 41113638
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.79 lbs

Product Details

Outer layer jacket - core performance work wear(R). Rugged 500D nylon outer shell. Water repellant coating. Armortex(TM) reinforcement zones in heavy wear areas. Storm flap front. YKK zippers. Drawstring waist and adjustable cuffs. Black/gray.

Technical Specs

  • Size 2X-Large
  • Colour Black
  • Length 30-1/4"
  • Item Jacket
  • Material Nylon/Fleece
  • Closure Type Zipper
  • Lining Material Fleece
  • Fits Chest Size 47" - 50"
  • Number of Outside Pockets 3
  • Gender Men's
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list