RAIN JACKET,NO HOOD,STRIPING,ORANGE,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET,NO HOOD,STRIPING,ORANGE,XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6210J-XL
  • Mfr. Model # 6210J-XL
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2359
  • Shipping Weight 2.5 lbs

Product Details

Journeyman FR jacket, oil resistant rainwear, size X-large, colour orange.

Technical Specs

  • Size X-Large
  • Colour Orange
  • Includes 2" Reflective Safety Stripes, Vented Back, Corduroy Collar
  • Material Tough 0.45 mm PVC/Polyester
  • Item PVC / Polyester / PVC Jacket
  • Thickness 0.45 mm
  • Seam Style Durable Double Welded
  • Resists Water, Chemicals, Cold Resistant, Mildew, Oil
  • Standards N/A
  • Closure Type Dual Button Snap
  • Fabric Weight 0.45mm
  • Gender Men's
  • Jacket Length 33"
  • Fits Chest Size 48" - 50"
  • Number of Outside Pockets 0
  • Liner Material Polyester
  • Number of Inside Pockets 0
  • ANSI Class N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list