Skip Content
JACKET OR REFLECTIVE STRIPES S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET OR REFLECTIVE STRIPES S

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6210J-SML
  • Mfr. Model # 6210J-SML
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2359
  • Shipping Weight 2.5 lbs

Product Details

Journeyman FR jacket, oil resistant rainwear, size small, colour orange.

Technical Specs

  • Size Small
  • Includes 2" Reflective Safety Stripes, Vented Back, Corduroy Collar
  • Colour Orange
  • Item PVC / Polyester / PVC Jacket
  • Material Tough 0.45 mm PVC/Polyester
  • Seam Style Durable Double Welded
  • Thickness 0.45 mm
  • Closure Type Dual Button Snap
  • Standards N/A
  • Resists Water, Chemicals, Cold Resistant, Mildew, Oil
  • Fabric Weight 0.45mm
  • Gender Men's
  • Fits Chest Size 38" to 40"
  • Jacket Length 33"
  • ANSI Class N/A
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Liner Material Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list