JACKET,NYLON,X-LARGE,UNISEX,BLUE,SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET,NYLON,X-LARGE,UNISEX,BLUE,SNAPS

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ22201XLL
  • Mfr. Model # J22201-XL
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Blue
  • Material Nylon
  • Item Jacket
  • Size X-Large
  • Seam Style Sealed
  • Thickness 0.25mm
  • Resists Oils, Salts
  • Fits Chest Size 58"
  • Number of Inside Pockets 0
  • Jacket Length 31"
  • Fabric Weight 5.5 oz.
  • Closure Type Snaps
  • Number of Outside Pockets 0
  • Gender Unisex
  • Liner Material PU

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list