JACKET,NYLON,SMALL,UNISEX,GREEN,SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET,NYLON,SMALL,UNISEX,GREEN,SNAPS

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ22168SM
  • Mfr. Model # J22168-SM
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Green
  • Item Jacket
  • Size Small
  • Material Nylon
  • Seam Style Sealed
  • Resists Oils, Salts
  • Closure Type Snaps
  • Thickness 0.25mm
  • Fabric Weight 5.5 oz.
  • Fits Chest Size 46"
  • Jacket Length 29"
  • Gender Unisex
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material PU
  • Standards ASTM E96
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list