Skip Content
JACKET,NYLON,SMALL,UNISEX,BLUE,SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET,NYLON,SMALL,UNISEX,BLUE,SNAPS

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ22201SM
  • Mfr. Model # J22201-SM
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Nylon
  • Colour Blue
  • Item Jacket
  • Size Small
  • Seam Style Sealed
  • Thickness 0.25mm
  • Resists Oils, Salts
  • Closure Type Snaps
  • Fits Chest Size 46"
  • Gender Unisex
  • Jacket Length 29"
  • Fabric Weight 5.5 oz.
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Liner Material PU

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list