Skip Content
JACKET,NYLON,MEDIUM,UNISEX,GREEN,SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET,NYLON,MEDIUM,UNISEX,GREEN,SNAPS

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ22208MD
  • Mfr. Model # J22208-MD
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.08 lbs

Technical Specs

  • Colour Green
  • Item Jacket
  • Size Medium
  • Seam Style Sealed
  • Material Nylon
  • Thickness 0.25mm
  • Resists Oils, Salts
  • Fits Chest Size 50"
  • Closure Type Snaps
  • Fabric Weight 5.5 oz.
  • Jacket Length 30"
  • Gender Unisex
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Liner Material PU
  • Includes Hood Snaps
  • Standards ASTM E96
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list