Skip Content
JACKET,NYLON,LARGE,UNISEX,BLUE,SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET,NYLON,LARGE,UNISEX,BLUE,SNAPS

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ22201LG
  • Mfr. Model # J22201-LG
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.08 lbs

Technical Specs

  • Item Jacket
  • Material Nylon
  • Colour Blue
  • Size Large
  • Seam Style Sealed
  • Thickness 0.25mm
  • Resists Oils, Salts
  • Fits Chest Size 54"
  • Closure Type Snaps
  • Fabric Weight 5.5 oz.
  • Gender Unisex
  • Jacket Length 31"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Liner Material PU

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list