Skip Content
JACKET,NYLON,4X-LARGE,UNISEX,GOLD,SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET,NYLON,4X-LARGE,UNISEX,GOLD,SNAPS

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ22107-4XL
  • Mfr. Model # J22107-4X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Gold
  • Material Nylon
  • Item Jacket
  • Size 4X-Large
  • Seam Style Sealed
  • Thickness 0.25mm
  • Resists Oils, Salts
  • Closure Type Snaps
  • Fits Chest Size 70"
  • Fabric Weight 5.5 oz.
  • Jacket Length 32"
  • Liner Material PU
  • Number of Inside Pockets 0
  • Gender Unisex
  • Number of Outside Pockets 0
  • Includes Suspenders W/Crossover
  • Standards ASTM E96
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list