JACKET,NYLON,3X-LARGE,UNISEX,GREEN,SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET,NYLON,3X-LARGE,UNISEX,GREEN,SNAPS

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ22208-3XL
  • Mfr. Model # J22208-3X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.25 lbs

Technical Specs

  • Colour Green
  • Item Jacket
  • Size 3X-Large
  • Seam Style Sealed
  • Material Nylon
  • Thickness 0.25mm
  • Resists Oils, Salts
  • Fits Chest Size 66"
  • Closure Type Snaps
  • Fabric Weight 5.5 oz.
  • Jacket Length 32"
  • Gender Unisex
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Liner Material PU
  • Includes Hood Snaps
  • Standards ASTM E96
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list