Skip Content
JACKET,NYLON,3X-LARGE,UNISEX,GOLD,SNAPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET,NYLON,3X-LARGE,UNISEX,GOLD,SNAPS

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGJ22207-3XL
  • Mfr. Model # J22207-3X
  • UNSPSC # 46181543
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Jacket
  • Colour Gold
  • Material Nylon
  • Size 3X-Large
  • Seam Style Sealed
  • Thickness 0.25mm
  • Resists Oils, Salts
  • Closure Type Snaps
  • Fits Chest Size 66"
  • Fabric Weight 5.5 oz.
  • Gender Unisex
  • Number of Inside Pockets 0
  • Jacket Length 32"
  • Number of Outside Pockets 0
  • Liner Material PU
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list