JACKET,NYLON,2X-LARGE,UNISEX,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET,NYLON,2X-LARGE,UNISEX,BLUE

TINGLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TNGO22001-2XL
  • Mfr. Model # O22001-2X
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2301
  • Shipping Weight 1.17 lbs

Technical Specs

  • Colour Blue
  • Material Nylon
  • Item Jacket
  • Seam Style Sealed
  • Size 2X-Large
  • Thickness 0.25mm
  • Resists Oils, Salts
  • Closure Type Snap with Lock Buckles
  • Number of Inside Pockets 0
  • Fabric Weight 5.5 oz.
  • Liner Material PU
  • Gender Unisex
  • Number of Outside Pockets 0
  • Includes Hood Snaps
  • Standards ASTM E96
  • Sub-Category Rain Jackets/Raincoats
  • Jacket Length 32"
  • Fits Chest Size 48" - 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list