Skip Content
JACKET NEOPRENE BACK VENT LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET NEOPRENE BACK VENT LGE

LAURENTIDE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LTGH1210LGE
  • Mfr. Model # H1210LGE
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2302
  • Shipping Weight 1.855 lbs

Product Details

Oil Master 800 series rainwear is a double coated neoprene-on-nylon, with a double flap front, long lasting double stitched seams. Rainwear is also non-conductive and contains rustproof hardware. Provides excellent oil, chemical and abrasion resistance.

Technical Specs

  • Item Rain Jacket
  • Material Neoprene-on-nylon
  • Size Large
  • Jacket Length 30"
  • Seam Style Double Stitched
  • Resists Oil, Chemical and Abrasion

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list