Skip Content
JACKET MID-WEIGHT FLEECE BLACK 6XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET MID-WEIGHT FLEECE BLACK 6XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJF2BL6X
  • Mfr. Model # WJF2BL6X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.9 lbs

Product Details

Fleece Jacket, Mid Weight. 100% polyester polar fleece. Black. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Colour Black
  • Item Fleece Jacket
  • Size 6X-Large
  • Material Polar Fleece
  • Gender Men's
  • Closure Type Zipper
  • Fabric Weight 11 oz.
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list