JACKET MID-WEIGHT FLEECE BLACK 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET MID-WEIGHT FLEECE BLACK 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWJF2BL3X
  • Mfr. Model # WJF2BL3X
  • UNSPSC # 53101800
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.7 lbs

Product Details

Fleece Jacket, Mid Weight. 100% polyester polar fleece. Black. Available in sizes X-Small to 6X-Large.

Technical Specs

  • Colour Black
  • Item Fleece Jacket
  • Material Polar Fleece
  • Size 3X-Large
  • Closure Type Zipper
  • Fabric Weight 11 oz.
  • Gender Men's
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list