JACKET MENS SPRING BLUE GRAPHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET MENS SPRING BLUE GRAPHITE

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALGR2-0-932L-BLG
  • Mfr. Model # R2-0-932L-BLG
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

HydroTech material. 100% nylon Taslon with PVC coating. Waterproof rating: 5,000 mm. Mesh lining, drop tail. Removable tuck away hood. Drawstring waist. Seam sealed. 2 inside pockets. 2-way front zipper. Bonus MP3 player pocket - right sleeve.

Technical Specs

  • Colour Blue/Graphite
  • Size LGE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list