Skip Content
JACKET M12 HEATED KIT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET M12 HEATED KIT L

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2331L
  • Mfr. Model # 2331L
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Size Large
  • Colour Red
  • Includes Battery, Charger
  • Item Heated Jacket
  • Material 95% Polyester/5% Spandex
  • Length 28"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764
  • Heating Time Up to 6 hr.
  • Closure Type Zipper
  • Battery Included 2XKZ6
  • Heat Setting 3
  • Insulated Yes
  • Sleeve Length 36-3/4"
  • Fits Chest Size 50"
  • Gender Men's
  • Number of Outside Pockets 3
  • Number of Inside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list