JACKET LONG TRAFFIC ORANGE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET LONG TRAFFIC ORANGE XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTLC1CSA-OR-XL
  • Mfr. Model # TLC1CSA-OR-XL
  • UNSPSC # 46161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Product Details

300D polyester with PVC and nylon lining. 2 inch wide 3M Scotchlite(TM) reflective material, 2 stripes on front and X on back, plus stripes around arms and torso. Full front zip fastening with snap closed flap. Knitted cuff. Fixed hood with drawstring/velcro closure. 5 pockets (2 side pockets, 2 map pockets, 1 cell phone pocket, and 1 inner pen pocket). BC WCB/Worksafe/DOT configuration. Meets CSA class 2 level 2. When worn with appropriate pants, CSA class 3 level 2 is obtained.

Technical Specs

  • Colour High Visibility Orange
  • Size X-Large
  • Material 100% Polyester
  • Standards CSA Z96-09, Class 2, Level 2
  • Item Jacket
  • Closure Type Zipper
  • Gender Unisex
  • Lining Material Fleece
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list