JACKET LEATHER 30 IN XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET LEATHER 30 IN XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2AG83
  • Mfr. Model # 2AG83
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 844
  • Shipping Weight 4.55 lbs

Product Details

Welding Jacket, Brown, Leather, Size X-Large, Length 30 In., Closure Type Button, Cuff Style Adustable with 2 Buttons, Pockets Inside Pocket.

Technical Specs

  • Item Welding Jacket
  • Material Leather
  • Size X-Large
  • Colour Brown
  • Length 30"
  • Closure Type Snap
  • Fits Chest Size 51-1/2"
  • Pockets 1
  • Cuff Style Adustable with 2 Buttons

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list