Skip Content
JACKET LADIES ROGUE BLK/GRAPH/LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

JACKET LADIES ROGUE BLK/GRAPH/LIME

BOB DALE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALGR2-0-378-2X-BGL
  • Mfr. Model # R2-0-378-2X-BGL
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

88% Polyester/12% Spandex. Set-in sleeve. Full zip. Breathable and moisture wicking. Side pockets.

Technical Specs

  • Colour Black/Graphite/Lime
  • Size 2XL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list