Skip Content
JACKET LADIES HEATED W/ BATTERY XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET LADIES HEATED W/ BATTERY XL

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2339XL
  • Mfr. Model # 2339XL
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.04 lbs

Product Details

Female, Size X-Large, Fits Chest Size 23 In., Black, Length 35-1/2 In., Insulated Yes, Material Polyester, Lining Material Thermal Knit Fleece, Closure Type Zipper, Number of Inside Pockets 0, Number of Outside Pockets 3, Includes 2339 Special Edition Women's Heated Jacket, M12 Battery Holder, (1) M12 REDLITHIUM Compact Battery Pack, Charger

Technical Specs

  • Colour Black/Pink
  • Item Standard Jacket Kits
  • Includes Battery, Charger
  • Length 28-1/2"
  • Size X-Large
  • Material 100% Polyester
  • Heat Setting 3
  • Closure Type Zipper
  • Battery Included MTL48-11-2401
  • Lining Material Thermal Fleece
  • Insulated Yes
  • Heating Time Up to 6 hr.
  • Sleeve Length 35-3/4"
  • Gender Women's
  • Fits Chest Size 48"
  • Number of Inside Pockets 0
  • Number of Outside Pockets 3
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list