JACKET LADIES HEATED W/ BATTERY S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET LADIES HEATED W/ BATTERY S

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2339S
  • Mfr. Model # 2339S
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.79 lbs

Product Details

Female, Size Small, Fits Chest Size 20 In., Black, Length 33-1/4 In., Insulated Yes, Material Polyester, Lining Material Thermal Knit Fleece, Closure Type Zipper, Number of Inside Pockets 0, Number of Outside Pockets 3, Includes 2339 Special Edition Women's Heated Jacket, M12 Battery Holder, (1) M12 REDLITHIUM Compact Battery Pack, Charger

Technical Specs

  • Colour Black/Pink
  • Includes Battery, Charger
  • Item Standard Jacket Kits
  • Length 27"
  • Material 100% Polyester
  • Size Small
  • Closure Type Zipper
  • Lining Material Thermal Fleece
  • Battery Included MTL48-11-2401
  • Heat Setting 3
  • Insulated Yes
  • Heating Time Up to 6 hr.
  • Sleeve Length 33-1/2"
  • Gender Women's
  • Fits Chest Size 42"
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list