Skip Content
JACKET LADIES HEATED W/ BATTERY M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

JACKET LADIES HEATED W/ BATTERY M

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL2339M
  • Mfr. Model # 2339M
  • UNSPSC # 53101804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.91 lbs

Product Details

Female, Size Medium, Fits Chest Size 21 In., Black, Length 34 In., Insulated Yes, Material Polyester, Lining Material Thermal Knit Fleece, Closure Type Zipper, Number of Inside Pockets 0, Number of Outside Pockets 3, Includes 2339 Special Edition Women's Heated Jacket, M12 Battery Holder, (1) M12 REDLITHIUM Compact Battery Pack, Charger

Technical Specs

  • Colour Black/Pink
  • Item Standard Jacket Kits
  • Includes Battery, Charger
  • Length 27-1/2"
  • Material 100% Polyester
  • Size Medium
  • Battery Included MTL48-11-2401
  • Heating Time Up to 6 hr.
  • Heat Setting 3
  • Lining Material Thermal Fleece
  • Closure Type Zipper
  • Insulated Yes
  • Sleeve Length 34-1/4"
  • Fits Chest Size 44"
  • Number of Inside Pockets 0
  • Gender Women's
  • Number of Outside Pockets 3
  • Replacement Battery 38D759, 2XKZ6, 38D763, 4PKY2, 38D760, 38D764

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list