Skip Content
JACKET JOURNEYMAN PVC HOOD GRN 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET JOURNEYMAN PVC HOOD GRN 2XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM4125J-XXL
  • Mfr. Model # 4125J-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material PVC
  • Item Rain Jacket
  • Seam Style Welded & Stitched
  • Colour Dark Green
  • Size 2X-Large
  • Thickness 0.45 mm
  • Resists Water, Chemicals, Cold Resistant, Mildew, Oil
  • Fabric Weight 200 g
  • Gender Men's
  • Closure Type Snap
  • Includes Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System
  • Standards N/A
  • Jacket Length 33"
  • Fits Chest Size 52" - 54"
  • Number of Outside Pockets 0
  • Number of Inside Pockets 0
  • Liner Material Polyester
  • ANSI Class N/A
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list