Skip Content
JACKET JOURNEYMAN OIL RESIST GRN SM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET JOURNEYMAN OIL RESIST GRN SM

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM4110J-SML
  • Mfr. Model # 4110J-SML
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2300
  • Shipping Weight 2.28 lbs

Product Details

Journeyman jacket, oil resistant rainwear, size small, colour green.

Technical Specs

  • Colour Green
  • Size Small
  • Item Jacket, Green, Small
  • Includes Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System
  • Material 0.45 mm PVC/Polyester
  • Standards N/A
  • Resists Oil, Seawater, Sunlight
  • Seam Style Welded, Stitched/Heat Sealed
  • Thickness 0.45 mm
  • Closure Type Snap
  • Fabric Weight 0.45mm
  • Fits Chest Size 38" to 40"
  • Gender Men's
  • Jacket Length 33"
  • Number of Inside Pockets 0
  • Liner Material Polyester
  • Number of Outside Pockets 0
  • ANSI Class N/A
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list