RAIN JACKET, OIL RESISTANT ,GREEN, 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET, OIL RESISTANT ,GREEN, 2XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM4110J-XXL
  • Mfr. Model # 4110J-XXL
  • UNSPSC # 46181533
  • CATALOGUE PAGE # 2300
  • Shipping Weight 3.25 lbs

Product Details

Journeyman jacket, oil resistant rainwear, size XX-large, colour green.

Technical Specs

  • Includes Multiple Cooling Vents, Comfortable Corduroy Collar, Double Chrome Plated Brass Snap System
  • Colour Green
  • Item Vented Rain Jacket
  • Material 0.45 mm PVC/Polyester
  • Size 2X-Large
  • Seam Style Welded, Stitched/Heat Sealed
  • Thickness 0.45 mm
  • Resists Oil, Seawater, Sunlight
  • Closure Type Snaps
  • Fabric Weight 0.45mm
  • Jacket Length 33"
  • Fits Chest Size 51"
  • Gender Men's
  • Liner Material Polyester
  • Standards N/A
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • ANSI Class N/A
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list