Skip Content
JACKET JOURNEYMAN 420D BLK S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET JOURNEYMAN 420D BLK S

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3307J-S
  • Mfr. Model # 3307J-S
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2300
  • Shipping Weight 4.5 lbs

Product Details

Journeyman 420HD, 420 denier ripstop nylon jackets, size small, colour black.

Technical Specs

  • Includes Large Vents Front and Back, Mesh Lining
  • Colour Black
  • Item Rain Jacket with Detachable Hood
  • Material 420D Soft Flex Nylon
  • Size Small
  • Seam Style Stitched/Taped
  • Resists Water, Wind
  • Closure Type Hook-and-Loop
  • Fits Chest Size 34" - 36"
  • Gender Men's
  • Jacket Length 33"
  • Number of Outside Pockets 2
  • Liner Material Nylon Mesh
  • Sub-Category Rain Jackets/Raincoats
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list