Skip Content
JACKET JOURNEYMAN 420D BLK L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET JOURNEYMAN 420D BLK L

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3307J-L
  • Mfr. Model # 3307J-L
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2300
  • Shipping Weight 2.5 lbs

Product Details

Journeyman 420HD, 420 denier ripstop nylon jackets, size large, colour black.

Technical Specs

  • Colour Black
  • Includes Large Vents Front and Back, Mesh Lining
  • Item Rain Jacket with Detachable Hood
  • Size Large
  • Material 420D Soft Flex Nylon
  • Seam Style Stitched/Taped
  • Resists Water, Wind
  • Closure Type Hook-and-Loop
  • Gender Men's
  • Fits Chest Size 42" - 44"
  • Jacket Length 33"
  • Number of Outside Pockets 2
  • Liner Material Nylon Mesh
  • Sub-Category Rain Jackets/Raincoats
  • Number of Inside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list