Skip Content
JACKET JOURNEY HOODED ZIP GREEN 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET JOURNEY HOODED ZIP GREEN 2XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3305J-XXL
  • Mfr. Model # 3305J-XXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2300
  • Shipping Weight 4.5 lbs

Product Details

Journeyman 420HD, 420 denier ripstop nylon jackets, size XX-large, colour yellow.

Technical Specs

  • Colour Green
  • Size 2X-Large
  • Includes Large Vents Front and Back, Mesh Lining
  • Item Rain Jacket with Detachable Hood
  • Material 420D Soft Flex Nylon
  • Resists Water, Wind
  • Seam Style Stitched/Taped
  • Closure Type Hook-and-Loop
  • Number of Inside Pockets 0
  • Sub-Category Rain Jackets/Raincoats
  • Gender Men's
  • Fits Chest Size 52" - 54"
  • Jacket Length 33"
  • Number of Outside Pockets 2
  • Liner Material Nylon Mesh

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list