RAIN JACKET, JOURNEYMAN, 420D, YLW, XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET, JOURNEYMAN, 420D, YLW, XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3300J-XL
  • Mfr. Model # 3300J-XL
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2300
  • Shipping Weight 2.5 lbs

Product Details

Journeyman 420HD, 420 denier ripstop nylon jackets, size X-large, colour yellow.

Technical Specs

  • Colour Yellow
  • Includes Large Vents Front and Back, Mesh Lining
  • Size X-Large
  • Material 420D Soft Flex Nylon
  • Item Rain Jacket with Detachable Hood
  • Resists Water, Wind
  • Closure Type Zipper Hook-and-Loop
  • Seam Style Stitched/Taped
  • Fits Chest Size 48" - 50"
  • Jacket Length 33"
  • Gender Men's
  • Number of Outside Pockets 2
  • Liner Material Nylon Mesh
  • Thickness N/A
  • Standards N/A
  • Number of Inside Pockets 1
  • ANSI Class N/A
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list