Skip Content
JACKET JOUNREYMAN YW M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

JACKET JOUNREYMAN YW M

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3300J-MED
  • Mfr. Model # 3300J-MED
  • UNSPSC # 46181531
  • CATALOGUE PAGE # 2300
  • Shipping Weight 2.3 lbs

Product Details

Journeyman 420HD, 420 denier ripstop nylon jackets, size medium, colour yellow.

Technical Specs

  • Colour Yellow
  • Size Medium
  • Item Jacket, Yellow, Medium
  • Includes Large Vents Front and Back, Mesh Lining
  • Material 420 Denier Soft Flex Nylon
  • Thickness N/A
  • Resists Water, Wind
  • Seam Style Stitched/Taped
  • Standards N/A
  • Number of Inside Pockets 1
  • Fits Chest Size 38" to 40"
  • Jacket Length 33"
  • Closure Type Zipper Hook-and-Loop
  • Gender Men's
  • Liner Material Nylon Mesh
  • Number of Outside Pockets 2
  • ANSI Class N/A
  • Sub-Category Rain Jackets/Raincoats

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list