RAIN JACKET, JOURNEYMAN, 420D, YLW, 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN JACKET, JOURNEYMAN, 420D, YLW, 4XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM3300J-XXXXL
  • Mfr. Model # 3300J-XXXXL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # 2300
  • Shipping Weight 4.5 lbs

Technical Specs

  • Colour Yellow
  • Size 4X-Large
  • Includes Large Vents Front and Back, Mesh Lining
  • Item Rain Jacket with Detachable Hood
  • Material 420 Denier Soft Flex Nylon
  • Seam Style Stitched/Taped
  • Standards N/A
  • Thickness N/A
  • Resists Water, Wind
  • Closure Type Zipper Hook-and-Loop
  • Jacket Length 33"
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2
  • Liner Material Nylon Mesh
  • ANSI Class N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list