!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RAIN JACKET,NYLON,SZ 2XL,YELLOW

RAIN JACKET,NYLON,SZ 2XL,YELLOW

VIKING

RAIN JACKET,NYLON,SZ 2XL,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RAIN JACKET,NYLON,SZ 2XL,YELLOW

RAIN JACKET,NYLON,SZ 2XL,YELLOW

VIKING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $121.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ALM3300J-XXL
  • Mfr. Model # 3300J-XXL
  • UNSPSC # 46181531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Product Details

Journeyman 420HD, 420 denier ripstop nylon jackets, size XX-large, colour yellow.

Technical Specs

  • Item Rain Jacket
  • Size 2XL
  • Number of Outside Pockets 2
  • Front Closure Type Hook-and-Loop
  • Material 420D Soft Flex Nylon
  • Includes Hood Yes
  • Length 33 in
  • Features Wind Resistant
  • Includes Large Vents Front and Back, Mesh Lining
  • Seam Style Stitched, Taped
  • Style Jacket
  • Number of Inside Pockets 1
  • Colour Yellow
  • Gender Men's
  • High-Visibility No
  • Hood Style Detachable
  • Lining Material Nylon Mesh
  • Fabric Weight 6.75 oz
  • Resists Water, Wind

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list