JACKET IMPERTECH SAFETY LIME XXXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET IMPERTECH SAFETY LIME XXXL

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70260-360-3XL
  • Mfr. Model # 70260-360-3XL
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2299
  • Shipping Weight 1.1 lbs

Product Details

Impertech IT701/IT407 safety rainwear, jacket, size XXX-large, colour lime yellow.

Technical Specs

  • Size 3X-Large
  • Colour Hi-Visibility Yellow
  • Includes Silver Reflective Tape, Concealed Hood, Drawcord Hood, Adjustable Wrist, Inner Rib Cuff Draw Cord Hem
  • Item Rain Jacket with Hood
  • Material Polyurethane
  • Thickness 0.16 mil
  • Seam Style Microwelded
  • Closure Type Zipper, Snap, Hook-and-Loop
  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Standards ASTM E96
  • Resists Water, Wind
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Gender Men's
  • Fits Chest Size 54" - 56"
  • Liner Material Polyester
  • ANSI Class 107-2010 Class 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list