JACKET IMPERTECH SAFETY LIME MED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET IMPERTECH SAFETY LIME MED

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70260-360M
  • Mfr. Model # 70260-360M
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2299
  • Shipping Weight 4.43 lbs

Product Details

Impertech IT701/IT407 safety rainwear, jacket, size medium, colour lime yellow.

Technical Specs

  • Size Medium
  • Colour Hi-Visibility Yellow
  • Includes Silver Reflective Tape, Concealed Hood, Drawcord Hood, Adjustable Wrist, Inner Rib Cuff Draw Cord Hem
  • Item Rain Jacket with Hood
  • Material Polyurethane
  • Seam Style Microwelded
  • Thickness 0.16 mil
  • Resists Water, Wind
  • Closure Type Zipper, Snap, Hook-and-Loop
  • Fits Chest Size 38" - 40"
  • Standards ASTM E96
  • Number of Inside Pockets 0
  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Gender Men's
  • Liner Material Polyester
  • Number of Outside Pockets 0
  • ANSI Class 107-2010 Class 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list