JACKET IMPERTECH SAFETY LIME LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

JACKET IMPERTECH SAFETY LIME LGE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH70260-360L
  • Mfr. Model # 70260-360L
  • UNSPSC # 46181529
  • CATALOGUE PAGE # 2299
  • Shipping Weight 4.73 lbs

Product Details

Impertech IT701/IT407 safety rainwear, jacket, size large, colour lime yellow.

Technical Specs

  • Size Large
  • Colour Hi-Visibility Yellow
  • Includes Silver Reflective Tape, Concealed Hood, Drawcord Hood, Adjustable Wrist, Inner Rib Cuff Draw Cord Hem
  • Item Rain Jacket with Hood
  • Material Polyurethane
  • Seam Style Microwelded
  • Resists Water, Wind
  • Standards ASTM E96
  • Thickness 0.16 mil
  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Closure Type Zipper, Snap, Hook-and-Loop
  • Fits Chest Size 42" - 44"
  • Gender Men's
  • Number of Inside Pockets 0
  • Liner Material Polyester
  • ANSI Class 107-2010 Class 1
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list