JACKET HOODED COTTON DUCK BRN S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

JACKET HOODED COTTON DUCK BRN S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4KXG2
  • Mfr. Model # 4KXG2
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.68 lbs

Product Details

12 oz. hooded cotton duck work jacket. Quilt lined. Zipper closure. Drawstring closure for hood. 3 pockets, 1 inside, 2 outside waist pockets. 16 CFR part 1610 Standard. Brown. Available in sizes Small to 3X-Large.

Technical Specs

  • Colour Brown
  • Includes Hood
  • Material Quilt-Lined Cotton Duck
  • Item Work Jacket
  • Size Small
  • Lining Material Nylon/Polyester
  • Closure Type Zipper
  • Fits Chest Size 44" - 46"
  • Fabric Weight 12 oz.
  • Gender Men's
  • Number of Inside Pockets 1
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list