Skip Content
JACKET HOODED COTTON DUCK BRN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET HOODED COTTON DUCK BRN L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4KXG4
  • Mfr. Model # 4KXG4
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.21 lbs

Product Details

12 oz. hooded cotton duck work jacket. Quilt lined. Zipper closure. Drawstring closure for hood. 3 pockets, 1 inside, 2 outside waist pockets. 16 CFR part 1610 Standard. Brown. Available in sizes Small to 3X-Large.

Technical Specs

  • Colour Brown
  • Includes Hood
  • Item Work Jacket
  • Material Quilt-Lined Cotton Duck
  • Lining Material Nylon/Polyester
  • Size Large
  • Gender Men's
  • Closure Type Zipper
  • Fabric Weight 12 oz.
  • Number of Inside Pockets 1
  • Fits Chest Size 48" - 50"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list