Skip Content
JACKET HI-VIS YLW FR-L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

JACKET HI-VIS YLW FR-L

DJUPVIK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NWK274P76ATC-L
  • Mfr. Model # 274P76ATC-L
  • UNSPSC # 53100000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.535 lbs

Technical Specs

  • Colour Yellow/Navy
  • For Use With 174P76ATC Pant
  • Item Jacket
  • Material 74% Cotton/25% Polyester/1% Anti-Static
  • Number of Inside Pockets 2
  • Fabric Weight 300 g/m²
  • Closure Type Zipper, Flap w/ Snap
  • Number of Outside Pockets 6
  • Size Large
  • Standards EN ISO 11612, ENISO11611, EN61482, EN 1149-5, EN ISO 20471

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list